

€171.17/ pieceexcl. VAT
€207.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €171.17 | - |
10+ | €155.59 | 9.10% |
25+ | €147.80 | 13.65% |
50+ | €140.03 | 18.19% |
100+ | €118.48 | 30.78% |
200+ | €104.58 | 38.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06-HK |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |