

€118.85/ pieceexcl. VAT
€143.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.85 | - |
10+ | €108.05 | 9.08% |
25+ | €104.80 | 11.81% |
50+ | €101.67 | 14.45% |
100+ | €98.61 | 17.03% |
200+ | €95.67 | 19.50% |
500+ | €92.80 | 21.92% |
1000+ | €90.02 | 24.25% |
2500+ | €87.32 | 26.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUM-06-HK |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |