

€313.25/ pieceexcl. VAT
€379.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €313.25 | - |
10+ | €273.73 | 12.62% |
25+ | €255.42 | 18.46% |
50+ | €229.81 | 26.64% |
100+ | €220.67 | 29.56% |
200+ | €195.68 | 37.53% |
500+ | €171.04 | 45.40% |
1000+ | €164.81 | 47.39% |
2500+ | €161.71 | 48.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |