

€208.85/ pieceexcl. VAT
€252.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €208.85 | - |
10+ | €188.80 | 9.60% |
25+ | €179.09 | 14.25% |
50+ | €175.73 | 15.86% |
100+ | €171.04 | 18.10% |
200+ | €164.79 | 21.10% |
500+ | €157.40 | 24.64% |
1000+ | €141.78 | 32.11% |
2500+ | €129.29 | 38.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |