

€168.68/ pieceexcl. VAT
€204.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €168.68 | - |
10+ | €154.00 | 8.71% |
25+ | €145.94 | 13.48% |
50+ | €139.06 | 17.56% |
100+ | €135.07 | 19.93% |
200+ | €128.76 | 23.67% |
500+ | €120.95 | 28.29% |
1000+ | €87.91 | 47.88% |
2500+ | €86.26 | 48.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |