

€138.64/ pieceexcl. VAT
€167.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.64 | - |
10+ | €130.63 | 5.78% |
25+ | €115.39 | 16.77% |
50+ | €100.00 | 27.87% |
100+ | €96.73 | 30.23% |
200+ | €94.11 | 32.12% |
500+ | €91.60 | 33.93% |
1000+ | €79.46 | 42.69% |
2500+ | €77.96 | 43.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |