

€134.10/ pieceexcl. VAT
€162.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €134.10 | - |
10+ | €113.13 | 15.64% |
25+ | €101.38 | 24.40% |
50+ | €91.07 | 32.09% |
100+ | €87.27 | 34.92% |
200+ | €84.30 | 37.14% |
500+ | €82.78 | 38.27% |
1000+ | €48.64 | 63.73% |
2500+ | €47.73 | 64.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |