

€129.47/ pieceexcl. VAT
€156.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €129.47 | - |
10+ | €104.48 | 19.30% |
25+ | €97.95 | 24.35% |
50+ | €88.48 | 31.66% |
100+ | €85.48 | 33.97% |
200+ | €77.37 | 40.24% |
500+ | €73.19 | 43.47% |
1000+ | €43.51 | 66.39% |
2500+ | €42.67 | 67.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | TJUM-05 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |