

€40.17/ pieceexcl. VAT
€48.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.17 | - |
10+ | €37.22 | 7.33% |
25+ | €34.56 | 13.95% |
50+ | €31.90 | 20.58% |
100+ | €29.93 | 25.50% |
200+ | €26.60 | 33.77% |
500+ | €25.27 | 37.09% |
1000+ | €24.59 | 38.79% |
2500+ | €23.12 | 42.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJRM-21 |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |