

€21.22/ pieceexcl. VAT
€25.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.22 | - |
10+ | €20.05 | 5.55% |
25+ | €17.69 | 16.65% |
50+ | €15.98 | 24.71% |
100+ | €14.08 | 33.66% |
200+ | €12.58 | 40.73% |
500+ | €11.78 | 44.49% |
1000+ | €11.70 | 44.85% |
2500+ | €11.15 | 47.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJRM-21 |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |