
€36.50/ pieceexcl. VAT
€44.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.50 | - |
10+ | €34.62 | 5.15% |
25+ | €33.02 | 9.53% |
50+ | €31.84 | 12.75% |
100+ | €31.05 | 14.94% |
200+ | €29.75 | 18.48% |
500+ | €28.75 | 21.24% |
1000+ | €15.66 | 57.11% |
2500+ | €15.37 | 57.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UMA-01 |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |