

€76.91/ pieceexcl. VAT
€93.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.91 | - |
10+ | €70.30 | 8.60% |
25+ | €65.46 | 14.90% |
50+ | €59.89 | 22.13% |
100+ | €52.00 | 32.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-AL |
Shaft diameter | 25 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |