

€64.87/ pieceexcl. VAT
€78.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.87 | - |
10+ | €59.30 | 8.58% |
25+ | €55.78 | 14.00% |
50+ | €46.38 | 28.50% |
100+ | €37.24 | 42.59% |
200+ | €35.21 | 45.72% |
500+ | €34.30 | 47.13% |
1000+ | €34.28 | 47.16% |
2500+ | €33.63 | 48.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-AL |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |