

€51.41/ pieceexcl. VAT
€62.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.41 | - |
10+ | €47.14 | 8.31% |
25+ | €42.86 | 16.63% |
50+ | €38.57 | 24.98% |
100+ | €34.30 | 33.30% |
200+ | €32.57 | 36.66% |
500+ | €31.71 | 38.32% |
1000+ | €30.57 | 40.54% |
2500+ | €26.83 | 47.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-AL |
Shaft diameter | 16 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |