

€32.17/ pieceexcl. VAT
€38.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.17 | - |
10+ | €28.29 | 12.05% |
25+ | €27.02 | 16.01% |
50+ | €25.71 | 20.08% |
100+ | €25.06 | 22.09% |
200+ | €24.45 | 23.98% |
500+ | €23.79 | 26.05% |
1000+ | €23.07 | 28.29% |
2500+ | €20.18 | 37.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-AL |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |