

€42.41/ pieceexcl. VAT
€51.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.41 | - |
10+ | €35.70 | 15.82% |
25+ | €32.83 | 22.58% |
50+ | €31.60 | 25.49% |
100+ | €30.31 | 28.54% |
200+ | €27.97 | 34.05% |
500+ | €26.77 | 36.87% |
1000+ | €25.02 | 40.99% |
2500+ | €23.75 | 44.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200QM-01-AL |
Shaft diameter | 6 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |