

€84.99/ pieceexcl. VAT
€102.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.99 | - |
10+ | €78.49 | 7.65% |
25+ | €72.20 | 15.05% |
50+ | €65.95 | 22.40% |
100+ | €62.04 | 27.01% |
200+ | €58.14 | 31.59% |
500+ | €53.16 | 37.45% |
1000+ | €50.64 | 40.42% |
2500+ | €50.52 | 40.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WI3UBP |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |