

€106.06/ pieceexcl. VAT
€128.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €106.06 | - |
10+ | €97.74 | 7.85% |
25+ | €90.54 | 14.64% |
50+ | €84.25 | 20.57% |
500+ | €80.88 | 23.74% |
1000+ | €77.94 | 26.51% |
2500+ | €76.46 | 27.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OXUM-03 |
Shaft diameter | 40 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |