

€43.53/ pieceexcl. VAT
€52.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.53 | - |
10+ | €40.19 | 7.68% |
25+ | €37.24 | 14.45% |
50+ | €34.58 | 20.56% |
100+ | €31.94 | 26.63% |
1000+ | €31.01 | 28.76% |
2500+ | €30.42 | 30.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OXUM-03 |
Shaft diameter | 20 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |