

€117.23/ pieceexcl. VAT
€141.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.23 | - |
10+ | €110.20 | 6.00% |
25+ | €101.90 | 13.08% |
50+ | €95.23 | 18.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-03 |
Shaft diameter | 30 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |