

€92.49/ pieceexcl. VAT
€111.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.49 | - |
10+ | €86.94 | 6.00% |
25+ | €80.37 | 13.11% |
50+ | €75.13 | 18.78% |
100+ | €71.06 | 23.17% |
200+ | €68.27 | 26.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-03 |
Shaft diameter | 25 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |