

€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.64 | - |
10+ | €71.04 | 6.08% |
25+ | €65.68 | 13.16% |
50+ | €61.37 | 18.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-03 |
Shaft diameter | 20 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |