

€69.54/ pieceexcl. VAT
€84.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.54 | - |
10+ | €65.30 | 6.09% |
25+ | €61.79 | 11.15% |
50+ | €56.91 | 18.17% |
100+ | €53.52 | 23.03% |
200+ | €51.41 | 26.07% |
500+ | €44.92 | 35.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-03 |
Shaft diameter | 16 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |