

€63.80/ pieceexcl. VAT
€77.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.80 | - |
10+ | €59.93 | 6.08% |
25+ | €55.40 | 13.16% |
50+ | €51.76 | 18.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-03 |
Shaft diameter | 12 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |