

€315.89/ pieceexcl. VAT
€382.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €315.89 | - |
10+ | €285.89 | 9.50% |
25+ | €259.12 | 17.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-03 |
Shaft diameter | 50 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |