

€167.83/ pieceexcl. VAT
€203.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.83 | - |
10+ | €157.60 | 6.09% |
25+ | €145.77 | 13.14% |
50+ | €135.91 | 19.02% |
100+ | €128.67 | 23.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-03 |
Shaft diameter | 40 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |