

€123.41/ pieceexcl. VAT
€149.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.41 | - |
10+ | €116.07 | 5.94% |
25+ | €107.31 | 13.04% |
50+ | €100.34 | 18.69% |
100+ | €95.19 | 22.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-03 |
Shaft diameter | 30 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |