

€109.14/ pieceexcl. VAT
€132.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.14 | - |
10+ | €102.73 | 5.87% |
25+ | €94.96 | 12.99% |
50+ | €88.84 | 18.59% |
100+ | €84.44 | 22.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-03 |
Shaft diameter | 25 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |