

€80.24/ pieceexcl. VAT
€97.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.24 | - |
10+ | €75.51 | 5.90% |
25+ | €69.79 | 13.02% |
50+ | €65.28 | 18.64% |
100+ | €62.04 | 22.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-03 |
Shaft diameter | 12 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |