

€119.62/ pieceexcl. VAT
€144.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.62 | - |
10+ | €100.02 | 16.39% |
25+ | €98.84 | 17.38% |
50+ | €97.77 | 18.27% |
100+ | €94.70 | 20.84% |
200+ | €89.11 | 25.51% |
500+ | €88.08 | 26.37% |
1000+ | €87.48 | 26.87% |
2500+ | €87.10 | 27.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUM-06 |
Shaft diameter | 40 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |