

€93.46/ pieceexcl. VAT
€113.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.46 | - |
10+ | €78.15 | 16.39% |
25+ | €66.79 | 28.54% |
50+ | €62.32 | 33.32% |
100+ | €61.54 | 34.15% |
200+ | €60.23 | 35.56% |
500+ | €59.74 | 36.08% |
1000+ | €57.61 | 38.36% |
2500+ | €56.32 | 39.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUM-06 |
Shaft diameter | 30 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |