

€82.19/ pieceexcl. VAT
€99.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.19 | - |
10+ | €68.76 | 16.34% |
25+ | €59.60 | 27.48% |
50+ | €53.35 | 35.09% |
100+ | €48.07 | 41.52% |
500+ | €42.07 | 48.82% |
1000+ | €36.04 | 56.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUM-06 |
Shaft diameter | 25 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |