IGUS

IGUS Linear plain bearing unit Open OJUM-06-20

  • ERIKS:13568378
Image 1
Save to list

€78.79/ pieceexcl. VAT

€95.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.79

-

10+

€65.89

16.37%

25+

€57.13

27.49%

50+

€51.13

35.11%

100+

€46.08

41.52%

500+

€44.54

43.48%

1000+

€42.92

45.53%

2500+

€42.09

46.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
OJUM-06
Shaft diameter
20 mm
Model
Open
Relubrication facility
No
With sealing
No