IGUS

IGUS Linear plain bearing unit Open OJUM-06-16

  • ERIKS:13568376
Image 1
Save to list

€71.17/ pieceexcl. VAT

€86.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.17

-

10+

€59.49

16.42%

25+

€51.60

27.50%

50+

€46.21

35.08%

100+

€41.63

41.51%

500+

€36.42

48.83%

1000+

€31.22

56.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
OJUM-06
Shaft diameter
16 mm
Model
Open
Relubrication facility
No
With sealing
No