IGUS

IGUS Linear plain bearing unit Open OJUM-06-12

  • ERIKS:13568375
Image 1
Save to list

€70.87/ pieceexcl. VAT

€85.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.87

-

10+

€59.26

16.38%

25+

€51.38

27.51%

50+

€45.98

35.12%

100+

€41.42

41.55%

500+

€36.27

48.82%

1000+

€31.08

56.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
OJUM-06
Shaft diameter
12 mm
Model
Open
Relubrication facility
No
With sealing
No