

€149.21/ pieceexcl. VAT
€180.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.21 | - |
10+ | €141.38 | 5.25% |
25+ | €131.50 | 11.87% |
50+ | €123.67 | 17.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-01 |
Shaft diameter | 40 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |