

€85.75/ pieceexcl. VAT
€103.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.75 | - |
10+ | €81.02 | 5.52% |
25+ | €74.97 | 12.56% |
50+ | €70.24 | 18.08% |
100+ | €63.76 | 25.64% |
200+ | €61.26 | 28.56% |
500+ | €57.74 | 32.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-01 |
Shaft diameter | 25 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |