

€69.88/ pieceexcl. VAT
€84.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.88 | - |
10+ | €65.97 | 5.60% |
25+ | €61.07 | 12.62% |
50+ | €57.15 | 18.22% |
100+ | €53.09 | 24.03% |
200+ | €52.16 | 25.37% |
500+ | €51.11 | 26.86% |
1000+ | €50.03 | 28.41% |
2500+ | €48.98 | 29.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGAS-01 |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |