

€114.49/ pieceexcl. VAT
€138.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.49 | - |
10+ | €108.38 | 5.34% |
25+ | €100.47 | 12.25% |
50+ | €94.37 | 17.57% |
100+ | €90.10 | 21.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-01 |
Shaft diameter | 30 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |