IGUS

IGUS Linear plain bearing unit Open OGA-01-25

  • ERIKS:13568345
Image 1
Save to list

€102.39/ pieceexcl. VAT

€123.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€102.39

-

10+

€96.81

5.46%

25+

€89.55

12.54%

50+

€83.98

17.98%

100+

€80.12

21.75%

200+

€75.18

26.57%

500+

€72.52

29.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
OGA-01
Shaft diameter
25 mm
Model
Open
Relubrication facility
No
With sealing
No