

€87.38/ pieceexcl. VAT
€105.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.38 | - |
10+ | €82.57 | 5.50% |
25+ | €76.36 | 12.61% |
50+ | €71.59 | 18.07% |
100+ | €68.21 | 21.94% |
200+ | €65.02 | 25.59% |
500+ | €61.54 | 29.57% |
1000+ | €59.22 | 32.22% |
2500+ | €55.75 | 36.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-01 |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |