

€76.04/ pieceexcl. VAT
€92.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.04 | - |
10+ | €71.78 | 5.60% |
25+ | €66.35 | 12.74% |
50+ | €62.11 | 18.32% |
100+ | €59.13 | 22.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OGA-01 |
Shaft diameter | 12 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |