

€80.29/ pieceexcl. VAT
€97.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.29 | - |
10+ | €75.51 | 5.96% |
25+ | €68.70 | 14.43% |
50+ | €62.05 | 22.72% |
100+ | €57.55 | 28.32% |
500+ | €56.75 | 29.32% |
1000+ | €54.68 | 31.90% |
2500+ | €53.66 | 33.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WXUM-01-ES-FG |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |