

€37.47/ pieceexcl. VAT
€45.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.47 | - |
10+ | €33.52 | 10.55% |
25+ | €29.75 | 20.59% |
50+ | €28.04 | 25.15% |
100+ | €27.21 | 27.38% |
200+ | €24.87 | 33.62% |
500+ | €21.74 | 41.99% |
1000+ | €20.96 | 44.07% |
2500+ | €20.58 | 45.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WXUM-01-ES-FG |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |