IGUS

IGUS Linear plain bearing unit Open Corrosion resistant WJUM-01-16-ES-FG

  • ERIKS:13563061
Image 1
Save to list

€63.75/ pieceexcl. VAT

€77.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.75

-

10+

€60.08

5.75%

25+

€54.63

14.31%

50+

€49.17

22.86%

100+

€45.54

28.55%

200+

€43.24

32.16%

500+

€41.93

34.22%

1000+

€41.12

35.50%

2500+

€40.55

36.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® W
Type
WJUM-01-ES
Shaft diameter
16 mm
Model
Open
Relubrication facility
No
Corrosion resistant
Yes
With sealing
No