

€31.77/ pieceexcl. VAT
€38.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.77 | - |
10+ | €28.33 | 10.83% |
25+ | €26.43 | 16.81% |
50+ | €25.02 | 21.23% |
100+ | €23.12 | 27.21% |
200+ | €22.86 | 28.05% |
500+ | €22.46 | 29.31% |
1000+ | €22.19 | 30.14% |
2500+ | €22.02 | 30.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJUM-01-ES |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |