

€88.22/ pieceexcl. VAT
€106.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.22 | - |
10+ | €81.61 | 7.50% |
25+ | €79.40 | 9.99% |
50+ | €77.18 | 12.51% |
100+ | €72.77 | 17.51% |
200+ | €68.36 | 22.51% |
500+ | €66.16 | 25.01% |
1000+ | €64.52 | 26.86% |
2500+ | €60.99 | 30.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJRM-01-ES |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |