IGUS

IGUS Linear plain bearing unit Open Corrosion resistant WJRM-01-10-ES

  • ERIKS:13563057
Image 1
Save to list

€157.95/ pieceexcl. VAT

€191.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€157.95

-

10+

€146.26

7.40%

25+

€134.56

14.81%

50+

€122.84

22.23%

100+

€117.00

25.92%

200+

€111.17

29.62%

500+

€108.22

31.48%

1000+

€99.47

37.03%

2500+

€93.59

40.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® W
Type
WJRM-01-ES
Shaft diameter
10 mm
Model
Open
Relubrication facility
No
Corrosion resistant
Yes
With sealing
No