
€63.75/ pieceexcl. VAT
€77.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.75 | - |
10+ | €60.08 | 5.75% |
25+ | €54.63 | 14.31% |
50+ | €49.17 | 22.86% |
100+ | €45.54 | 28.55% |
200+ | €43.24 | 32.16% |
500+ | €41.93 | 34.22% |
1000+ | €41.12 | 35.50% |
2500+ | €40.55 | 36.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UM-01-ES-FG |
Shaft diameter | 16 mm |
Model | Open |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | No |