IGUS

IGUS Linear plain bearing unit Open Corrosion resistant WJ200UM-01-10-ES-FG

  • ERIKS:13563054
Image 1
Save to list

€31.77/ pieceexcl. VAT

€38.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.77

-

10+

€28.33

10.83%

25+

€26.43

16.81%

50+

€25.02

21.23%

100+

€23.12

27.21%

200+

€22.86

28.05%

500+

€20.81

34.51%

1000+

€20.06

36.84%

2500+

€19.67

38.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® W
Type
WJ200UM-01-ES-FG
Shaft diameter
10 mm
Model
Open
Relubrication facility
No
Corrosion resistant
Yes
With sealing
No